Wiring Duct, Wide Slot, 3/4" x 3/4" x 6', PVC, White
Item #: 261118
Cat #: G.75X.75WH6
UPC: 074983638871
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panduct® type G wide slot wiring duct, .75 W x .75 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type G wide slot wiring duct, .75 W x .75 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983638871, G.75X.75WH6
Specifications
Width: | 3/4 in |
Height: | 3/4 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Width: | 3/4 in |
Color: | White |
Length: | 6 ft |
Height: | 3/4 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)