Aluminum Compression Lug, 1 Hole, #1 AWG

Item #: 261012

Cat #: LAA1-56-X

UPC: 074983910205

Sign In or Register to view pricing and more.
One-hole, aluminum, long barrel, #1 AWG, 5/16 (7.9mm) stud hole.

Overview

One-hole, aluminum, long barrel, #1 AWG, 5/16 (7.9mm) stud hole.
Also known as: 074983910205, LAA1-56-X

Specifications

Color: Gold
Material: Aluminum
Stud Size: 5/16 in
Color: Gold
Stud Size: 5/16 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)