Wiring Duct, Wide Slot, 1/2" x 1/2" x 6', PVC, Gray, Adhesive
Item #: 260965
Cat #: G.5X.5LG6-A
UPC: 074983642403
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wiring Duct, Type G, Wide Slot, 1/2" W x 1/2" H x 6' L, PVC, Gray, Adhesive, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct, Type G, Wide Slot, 1/2" W x 1/2" H x 6' L, PVC, Gray, Adhesive, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983642403, G.5X.5LG6-A
Specifications
Height: | 1/2 in |
Width: | 1/2 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Height: | 1/2 in |
Color: | Gray |
Length: | 6 ft |
Width: | 1/2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)