Heat Shrink, Thin-Wall, 3/4", Yellow/Green, (5) 48" Pieces

Item #: 260918

Cat #: HSTT75-48-545

UPC: 074983520640

Sign In or Register to view pricing and more.
Heat Shrink, Thin-Wall, 3/4", Yellow/Green, (5) 48" Pieces, 3/4" Min. Expanded I.D., .375" Max. Recovered I.D., .030" Nominal Recovered Wall Thickness

Overview

Heat Shrink, Thin-Wall, 3/4", Yellow/Green, (5) 48" Pieces, 3/4" Min. Expanded I.D., .375" Max. Recovered I.D., .030" Nominal Recovered Wall Thickness
DRY-SHRINK Thin Wall Heat Shrink, 0.750 Inch (19.1 mm) Diameter, 0.375 Inch (9.5 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 5 pieces, Yellow/Green. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).
Also known as: 074983520640, HSTT75-48-545

Specifications

Diameter: 3/4 in
Color: Yellow/Green
Volts AC: 600
Length: 48 in
Diameter: 3/4 in
Volts AC: 600
Color: Yellow/Green
Length: 48 in

Customer Reviews

No reviews for this product
(0)