Heat Shrink Label, Thermal Transfer, Military Grade, 1/2", White
Item #: 260877
Cat #: H100X084H1T
UPC: 074983522620
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Heat Shrink Label, Thermal Transfer, Military Grade, 1/2 Inch, White, 1000 Labels Per Roll
Overview
Heat Shrink Label, Thermal Transfer, Military Grade, 1/2 Inch, White, 1000 Labels Per Roll
Thermal Transfer, Heat Shrink Tubing, Mil Grade Polyolefin, 1 IN Wide x 0.84 IN High, White, 1000 Pieces 3-Inch Core labels offer crisp clear legends with superior legibility. Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Will meet MIL-M-81531, MIL-STD202F, and MIL-STD-883E when printed with RMH4BL or RHH4BL-S ribbons. Pre-cut flattened polyolefin is both thermal transfer and dot matrix printable and supplied roll mounted on plastic carrier. Shrink ratio 3:1
Also known as: 074983522620, H100X084H1T
Specifications
Material: | Polyolefin |
Type: | Heat Shrink, Label |
Width: | 1/2 in |
Color: | White |
Material: | Polyolefin |
Width: | 1/2 in |
Type: | Heat Shrink, Label |
Color: | White |
Customer Reviews
No reviews for this product
(0)