
16 to 14 AWG Disconnect Terminal
Item #: 260783
Cat #: RB14-250FP
UPC: 786210169811
Documents & Guides
Multi-Stack Disconnect Terminal, Insulated with Butted Seam, Material: Brass, Wire Range: 16-14 AWG, 600V, Width: .30", Color: Blue. Package of 100.
Sign In or Register to view pricing and more.
Overview
Multi-Stack Disconnect Terminal, Insulated with Butted Seam, Material: Brass, Wire Range: 16-14 AWG, 600V, Width: .30", Color: Blue. Package of 100.
Designed for stacking applications.
Also known as: 786210169811, RB14-250FP
Specifications
Color: | Blue |
Material: | Vinyl, Brass |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Material: | Vinyl, Brass |
Customer Reviews
No reviews for this product
(0)