Heat Shrink, Thin-Wall, 1/2", Black, 200' Reel

Item #: 260756

Cat #: HSTT50-T

UPC: 074983913893

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1/2 Inch, Expanded Insulation Diameter: 1/2 Inch, Recovered Insulation Diameter: 1/4 Inch, Tube Length: 200 Foot Piece. Provides: Flame, Moisture and Abrasion Protection

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1/2 Inch, Expanded Insulation Diameter: 1/2 Inch, Recovered Insulation Diameter: 1/4 Inch, Tube Length: 200 Foot Piece. Provides: Flame, Moisture and Abrasion Protection
Also known as: 074983913893, HSTT50-T

Specifications

Diameter: 1/2 in
Color: Black
Volts AC: 600
Length: 200 ft
Diameter: 1/2 in
Volts AC: 600
Color: Black
Length: 200 ft

Customer Reviews

No reviews for this product
(0)