This product has been discontinued.
Heat Shrink Repair Sleeve, 2/0 AWG - 400 MCM, 36", Black
Item #: 260660
Cat #: CRLS-2-36-BLK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Repair Sleeve, 8 to 2/0 AWG, 36 Inch, 1 kV, Insulation Diameter Range: 1.80 to .60 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible
Overview
Heat Shrink Repair Sleeve, 8 to 2/0 AWG, 36 Inch, 1 kV, Insulation Diameter Range: 1.80 to .60 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible
Also known as: CRLS-2-36-BLK
Specifications
Length: | 3 ft |
Volts AC: | 1000 |
Color: | Black |
Allowable Gauge Range: | 2/0 - 400 |
Length: | 3 ft |
Color: | Black |
Volts AC: | 1000 |
Allowable Gauge Range: | 2/0 - 400 |
Customer Reviews
No reviews for this product
(0)