Search results

124 Found
DSG Canusa

CPX10011/2CLR48

Item #: 260270
CAT #: CPX100-1-1/2-CLR-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

3/4" Thin Wall Heat Shrink

Item #: 260464
CAT #: CPX100-3/4-CLR-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX1001/2GRN48

Item #: 260004
CAT #: CPX100-1/2-GRN-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX1001GRN48

Item #: 260326
CAT #: CPX100-1-GRN-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

Heat Shrink, Thin-Wall, 1", Clear, 48" Length

Item #: 260318
CAT #: CPX100-1-CLR-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX1002RED48

Item #: 260381
CAT #: CPX100-2-RED-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

Heat Shrink, Thin-Wall, 2", Clear, 48" Length

Item #: 260366
CAT #: CPX100-2-CLR-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

Heat Shrink, Thin-Wall, 1-1/2", Red, 48" Length

Item #: 260286
CAT #: CPX100-1-1/2-RED-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

2.95" Thin Wall Heat Shrink Repair Sleeve

Item #: 260644
CAT #: CRDW-2
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

Heat Shrink, Thin-Wall, 2", Black, 48" Length

Item #: 260352
CAT #: CPX100-2-BLK-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX10011/2WHT48

Item #: 260294
CAT #: CPX100-1-1/2-WHT-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

Heat Shrink, Thin-Wall, 1-1/2", Black, 48" Length

Item #: 260114
CAT #: CPX100-1-1/2-BLK-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

2/0 AWG to 350 MCM Heavy Wall Heat Shrink

Item #: 259760
CAT #: CFW150048D-BLK
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX10011/2BLU48

Item #: 260263
CAT #: CPX100-1-1/2-BLU-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX1003/4GRN48

Item #: 260473
CAT #: CPX100-3/4-GRN-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

1/2" Thin Wall Heat Shrink

Item #: 259987
CAT #: CPX100-1/2-BLK-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX10011/2CLR48

CSA CPX10011/2CLR48
Item #: 260270
CAT #: CPX100-1-1/2-CLR-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

3/4" Thin Wall Heat Shrink

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Clear, Shrink Ratio: 2:1, Expanded Insulation Diameter: 3/4", Recovered Insulation Diameter: 3/8", Tube Length: 48". Recovered Wall Thickness: 0.030". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Item #: 260464
CAT #: CPX100-3/4-CLR-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX1001/2GRN48

CSA CPX1001/2GRN48
Item #: 260004
CAT #: CPX100-1/2-GRN-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX1001GRN48

CSA CPX1001GRN48
Item #: 260326
CAT #: CPX100-1-GRN-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

Heat Shrink, Thin-Wall, 1", Clear, 48" Length

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: 1 Inch, Expanded Insulation Diameter: 1 Inch, Recovered Insulation Diameter: 1/2 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Item #: 260318
CAT #: CPX100-1-CLR-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX1002RED48

CSA CPX1002RED48
Item #: 260381
CAT #: CPX100-2-RED-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

Heat Shrink, Thin-Wall, 2", Clear, 48" Length

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: 2 Inch, Expanded Insulation Diameter: 2 Inch, Recovered Insulation Diameter: 1 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Item #: 260366
CAT #: CPX100-2-CLR-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

Heat Shrink, Thin-Wall, 1-1/2", Red, 48" Length

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Red, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Item #: 260286
CAT #: CPX100-1-1/2-RED-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

2.95" Thin Wall Heat Shrink Repair Sleeve

Heat Shrink, Cable Repair Sleeve, Shrink Ratio: 3:1, Expanded Insulation Diameter: 2.95", Recovered Insulation Diameter: 0.59", Tube Length: 48". Recovered Wall Thickness: 0.09". For use in Re-Jacketing and Sealing Applications.
Item #: 260644
CAT #: CRDW-2
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

Heat Shrink, Thin-Wall, 2", Black, 48" Length

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 2 Inch, Expanded Insulation Diameter: 2 Inch, Recovered Insulation Diameter: 1 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Item #: 260352
CAT #: CPX100-2-BLK-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX10011/2WHT48

CSA CPX10011/2WHT48
Item #: 260294
CAT #: CPX100-1-1/2-WHT-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

Heat Shrink, Thin-Wall, 1-1/2", Black, 48" Length

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Item #: 260114
CAT #: CPX100-1-1/2-BLK-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

2/0 AWG to 350 MCM Heavy Wall Heat Shrink

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2/0 AWG - 350 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 259760
CAT #: CFW150048D-BLK
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX10011/2BLU48

CSA CPX10011/2BLU48
Item #: 260263
CAT #: CPX100-1-1/2-BLU-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

CPX1003/4GRN48

CSA CPX1003/4GRN48
Item #: 260473
CAT #: CPX100-3/4-GRN-48
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

1/2" Thin Wall Heat Shrink

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Shrink Ratio: 2:1, Expanded Insulation Diameter: 1/2", Recovered Insulation Diameter: 1/4", Tube Length: 48". Recovered Wall Thickness: 0.025". Provides: Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Item #: 259987
CAT #: CPX100-1/2-BLK-48
UPC:
Sign In or Register to view pricing and more.
Page 1 of 8
124 Items found