
Color-Keyed 1-Hole Compression Lug, 2 AWG Aluminum/Copper Conductor
Item #: 260554
Cat #: 60116-TB
UPC: 786210601168
Documents & Guides
Color-Keyed 1-Hole Compression Lug, 2 AWG Aluminum/Copper Conductor, Die Code: 42H, 1/4 IN Stud, Aluminum
Sign In or Register to view pricing and more.
Overview
Color-Keyed 1-Hole Compression Lug, 2 AWG Aluminum/Copper Conductor, Die Code: 42H, 1/4 IN Stud, Aluminum
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210601168, 60116-TB
Specifications
Length: | Long |
Color: | Pink |
Material: | Aluminum |
Stud Size: | 1/4 in |
Length: | Long |
Material: | Aluminum |
Color: | Pink |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)