![CBL TIE 50LB 8IN NAT NYL MNTG HOLE CBL TIE 50LB 8IN NAT NYL MNTG HOLE](https://rexel-cdn.com/products/ty533mca2ph11.jpg?i=B46A8DBC-2E3D-41BB-936C-4ADA1D67936C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 198.88mm (7.83 Inches), Width of 4.83mm (0.19 Inches), Thickness of 1.4mm (0.055 Inches), Tensile Strength Rating of 222 Newtons (50 pounds), #10 Screw for Mounting, Bulk Pack
Overview
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 198.88mm (7.83 Inches), Width of 4.83mm (0.19 Inches), Thickness of 1.4mm (0.055 Inches), Tensile Strength Rating of 222 Newtons (50 pounds), #10 Screw for Mounting, Bulk Pack
Also known as: 786210824871, TY35M
Specifications
Color: | Natural |
Weight Capacity: | 50 lbs |
Length: | 8 in |
Material: | Nylon |
Color: | Natural |
Length: | 8 in |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)