Reflector Trim, 4", White

Item #: 260408

Cat #: ERT403

UPC: 662400212959

Sign In or Register to view pricing and more.
Documents & Guides
Reflector Trim High Gloss, 4 inch, White Trim with Clear Specular Reflector

Overview

Reflector Trim High Gloss, 4 inch, White Trim with Clear Specular Reflector
Also known as: 662400212959, ERT403

Specifications

Color: Clear
Type: Trim, Reflector
Diameter: 4 in
Color: Clear
Diameter: 4 in
Type: Trim, Reflector

Customer Reviews

No reviews for this product
(0)