![Baffle Trim, 4", Black Baffle/White Trim Baffle Trim, 4", Black Baffle/White Trim](https://rexel-cdn.com/products/halert401.jpg?i=BC08E1CD-07FE-4C7B-A6F3-65B97A386CA8&f=420)
Baffle Trim, 4", Black Baffle/White Trim
Item #: 260400
Cat #: ERT401
UPC: 662400212928
Sign In or Register to view pricing and more.
Documents & Guides
Baffle Trim, Diameter: 4 inch, Color: Black Baffle/White Trim
Overview
Baffle Trim, Diameter: 4 inch, Color: Black Baffle/White Trim
Also known as: 662400212928, ERT401
Specifications
Color: | Black, White |
Type: | Baffle Trim |
Diameter: | 4 in |
Color: | Black, White |
Diameter: | 4 in |
Type: | Baffle Trim |
Customer Reviews
No reviews for this product
(0)