This product has been discontinued.
![Heat Shrink, Thin-Wall, Diameter: 2", Ratio 2:1, Length: 48", White Heat Shrink, Thin-Wall, Diameter: 2", Ratio 2:1, Length: 48", White](https://rexel-cdn.com/products/mmmfp301316whix48.jpg?i=B4F77917-3B51-447F-9140-8E0C5675A7D1&f=420)
Heat Shrink, Thin-Wall, Diameter: 2", Ratio 2:1, Length: 48", White
Item #: 260389
Cat #: CPX100-2-WHT-48
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall, Diameter: 2 Inch, Ratio 2:1, Length: 48 Inch, Color: White, Material: Polyolefin Cross-Linked
Overview
Heat Shrink, Thin-Wall, Diameter: 2 Inch, Ratio 2:1, Length: 48 Inch, Color: White, Material: Polyolefin Cross-Linked
Also known as: CPX100-2-WHT-48
Specifications
Material: | Polyolefin |
Size: | 2 in |
Color: | White |
Length: | 48 in |
Material: | Polyolefin |
Color: | White |
Size: | 2 in |
Length: | 48 in |
Customer Reviews
No reviews for this product
(0)