Cable Tie, 14.5L (368mm), Light-Heavy, P

Item #: 26033

Cat #: PLT4H-TL109

UPC: 074983539475

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, light-heavy cross section, 14.5, polypropylene, green.

Overview

Pan-Ty® locking tie, light-heavy cross section, 14.5, polypropylene, green.
Also known as: 074983539475, PLT4H-TL109

Specifications

Color: Green
Width: 0.300 in
Material: Polypropylene
Weight Capacity: 120 lbs
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Green
Material: Polypropylene
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Weight Capacity: 120 lbs
Size: Light-Heavy
Product Thickness: 0.075 in

Customer Reviews

No reviews for this product
(0)