![Heat Shrink, Thin-Wall, 1", Clear, 48" Length Heat Shrink, Thin-Wall, 1", Clear, 48" Length](https://rexel-cdn.com/products/image.jpg?i=13C7CD2F-2D3F-49B3-A598-C6FC1166DE36&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: 1 Inch, Expanded Insulation Diameter: 1 Inch, Recovered Insulation Diameter: 1/2 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Overview
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: 1 Inch, Expanded Insulation Diameter: 1 Inch, Recovered Insulation Diameter: 1/2 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Also known as: CPX100-1-CLR-48
Specifications
Color: | Clear |
Diameter: | 1 in |
Volts AC: | 600 |
Length: | 48 in |
Color: | Clear |
Volts AC: | 600 |
Diameter: | 1 in |
Length: | 48 in |
Customer Reviews
No reviews for this product
(0)