15A Industrial Grade Single Receptacle, 5-15R, Orange

Item #: 26022

Cat #: IG5261

UPC: 783585756493

Documents & Guides
Isolated Ground Single Receptacle, Extra Heavy Duty Specification Grade, 15 Amp, 125 Volt, 2-Pole, 3-Wire, Grounding, NEMA 5-15R, ORANGE
Sign In or Register to view pricing and more.

No associated products found.

Overview

Isolated Ground Single Receptacle, Extra Heavy Duty Specification Grade, 15 Amp, 125 Volt, 2-Pole, 3-Wire, Grounding, NEMA 5-15R, ORANGE
Also known as: 783585756493, IG5261

Specifications

Mounting: Screw
Type: Isolated Ground, Single Receptacle
Volts AC: 120
Color: Orange
Amps: 15
NEMA Configuration: 5-15R
Mounting: Screw
Volts AC: 120
Amps: 15
Type: Isolated Ground, Single Receptacle
Color: Orange
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)