Non-Metallic Surface Raceway, One-Piece, Hinged, 3/4" x 8', Ivory

Item #: 260157

Cat #: LD3EI8-A

UPC: 074983631551

Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD3, .77 Inch Wide x .46 Inch High x 8 Foot Long
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD3, .77 Inch Wide x .46 Inch High x 8 Foot Long
One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 8.00 ft.
Also known as: 074983631551, LD3EI8-A

Specifications

Length: 8 ft
Color: Ivory
Material: PVC
Height: 0.460 in
Width: 0.770 in
Length: 8 ft
Material: PVC
Width: 0.770 in
Color: Ivory
Height: 0.460 in

Customer Reviews

No reviews for this product
(0)