CuLugLB,2Hole,#1AWG,1/4Stud,.63PKG20

Item #: 260119

Cat #: LCC1-14A-E

UPC: 074983382415

Sign In or Register to view pricing and more.
Two-hole, long barrel lug, #1 AWG wire, 1/4 stud hole, .63 hole spacing.

Overview

Two-hole, long barrel lug, #1 AWG wire, 1/4 stud hole, .63 hole spacing.
Also known as: 074983382415, LCC1-14A-E

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1
Stud Size: 1/4 in
Color: Green
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)