Heat Shrink, Thin-Wall, 1-1/2", Black, 48" Length

Item #: 260114

Cat #: CPX100-1-1/2-BLK-48

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Also known as: CPX100-1-1/2-BLK-48

Specifications

Diameter: 1 1/2 in
Color: Black
Volts AC: 600
Length: 48 in
Diameter: 1 1/2 in
Volts AC: 600
Color: Black
Length: 48 in

Customer Reviews

No reviews for this product
(0)