Heat Shrink, Thin-Wall, 1/8", Clear, 48" Length

Item #: 260089

Cat #: CPX100-1/8-CLR-48

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: 1/8 Inch, Expanded Insulation Diameter: 1/8 Inch, Recovered Insulation Diameter: .062 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: 1/8 Inch, Expanded Insulation Diameter: 1/8 Inch, Recovered Insulation Diameter: .062 Inch, Tube Length: 48 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Also known as: CPX100-1/8-CLR-48

Specifications

Color: Clear
Diameter: 1/8 in
Volts AC: 600
Length: 48 in
Color: Clear
Volts AC: 600
Diameter: 1/8 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)