Cable Tie, Miniature, .098" Wide, 3.9" Long, Nylon, Natural Color, 100/PK

Item #: 26006

Cat #: PLT1M-C

UPC: 074983540044

Cable Tie, Miniature Cross Section, Nylon 6.6, Natural Color, 3.9 Inch Long, .098 Inch Wide, .043 Inch Thick, .87 Inch Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Standard Pack of 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie, Miniature Cross Section, Nylon 6.6, Natural Color, 3.9 Inch Long, .098 Inch Wide, .043 Inch Thick, .87 Inch Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Standard Pack of 100
The Panduit® PLT1M-C Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. The ties have a miniature cross section of 3.9 IN in length and are made of nylon 6.6. They are natural in color and come in packages of 100.
Also known as: 074983540044, PLT1M-C

Specifications

Width: 0.980 in
Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter Range: 0.087 in
Color: Natural
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in

Customer Reviews

No reviews for this product
(0)