1/2" Thin Wall Heat Shrink

Item #: 259987

Cat #: CPX100-1/2-BLK-48

UPC:

Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Shrink Ratio: 2:1, Expanded Insulation Diameter: 1/2", Recovered Insulation Diameter: 1/4", Tube Length: 48". Recovered Wall Thickness: 0.025". Provides: Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Shrink Ratio: 2:1, Expanded Insulation Diameter: 1/2", Recovered Insulation Diameter: 1/4", Tube Length: 48". Recovered Wall Thickness: 0.025". Provides: Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Designed to reduce field installation time and improve installation effectiveness in the electric utility, industrial and oil and gas markets, Shawcor Connection Systems group's product line of specially designed low voltage products includes medium and heavy wall heat shrink tubing, cold shrink tubing, electrical tapes, wraparound sleeves and a range of specially configured kits.
Also known as: CPX100-1/2-BLK-48

Specifications

Diameter: 1/2 in
Color: Black
Length: 4 ft
Volts AC: 600
Diameter: 1/2 in
Length: 4 ft
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)