250 MCM to 500 MCM Heavy Wall Heat Shrink

Item #: 259853

Cat #: CFW200048D-BLK

UPC:

Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 500 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.70" - 1.75", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 500 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.70" - 1.75", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Also known as: CFW200048D-BLK

Specifications

Volts AC: 1000
Color: Black
Length: 4 ft
Allowable Gauge Range: 400 - 500
Volts AC: 1000
Length: 4 ft
Color: Black
Allowable Gauge Range: 400 - 500

Customer Reviews

No reviews for this product
(0)