Compression Lug, Copper, 1-Hole

Item #: 259816

Cat #: LCB600-12-6

UPC: 074983901692

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Long Barrel, 600 kcmil Cable, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, 600 kcmil Cable, 1/2" Stud Hole
Also known as: 074983901692, LCB600-12-6

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Green
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 600

Customer Reviews

No reviews for this product
(0)