Compression Lug, Copper, 1-Hole

Item #: 259795

Cat #: LCB400-12-6

UPC: 074983901593

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Long Barrel, 400 kcmil Cable, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, 400 kcmil Cable, 1/2" Stud Hole
Also known as: 074983901593, LCB400-12-6

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 400
Stud Size: 1/2 in
Color: Blue
Mounting: 1-Hole
Allowable Gauge Range: 400
Material: Copper
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)