2/0 AWG to 350 MCM Heavy Wall Heat Shrink
Item #: 259760
Cat #: CFW150048D-BLK
UPC:
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2/0 AWG - 350 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Sign In or Register to view pricing and more.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2/0 AWG - 350 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Heavy wall heat shrink tubing provides maximum reliability for insulating and protecting cable joints and terminations.
Also known as: CFW150048D-BLK
Specifications
Volts AC: | 1000 |
Color: | Black |
Length: | 4 ft |
Allowable Gauge Range: | 2/0 - 350 |
Volts AC: | 1000 |
Length: | 4 ft |
Color: | Black |
Allowable Gauge Range: | 2/0 - 350 |
Customer Reviews
No reviews for this product
(0)