1 AWG to 3/0 AWG Heavy Wall Heat Shrink

Item #: 259754

Cat #: CFW110048D-BLK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.40" - 0.95", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.40" - 0.95", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Heavy wall heat shrink tubing provides maximum reliability for insulating and protecting cable joints and terminations.
Also known as: CFW110048D-BLK

Specifications

Volts AC: 1000
Color: Black
Length: 4 ft
Allowable Gauge Range: 1 - 3/0
Volts AC: 1000
Length: 4 ft
Color: Black
Allowable Gauge Range: 1 - 3/0

Customer Reviews

No reviews for this product
(0)