6 AWG to 2 AWG Heavy Wall Heat Shrink

Item #: 259745

Cat #: CFW075048D-BLK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.25" - 0.65", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.25" - 0.65", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Also known as: CFW075048D-BLK

Specifications

Volts AC: 1000
Color: Black
Length: 4 ft
Allowable Gauge Range: 6 - 2
Volts AC: 1000
Length: 4 ft
Color: Black
Allowable Gauge Range: 6 - 2

Customer Reviews

No reviews for this product
(0)