Compression Lug, Copper, 1-Hole

Item #: 259651

Cat #: LCB300-12-X

UPC: 074983901500

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Long Barrel, Copper, 300 MCM, 1/2" Stud Size, White

Overview

Compression Lug, 1-Hole, Long Barrel, Copper, 300 MCM, 1/2" Stud Size, White
Also known as: 074983901500, LCB300-12-X

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Volts AC: 600
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Color: White
Allowable Gauge Range: 300
Mounting: 1-Hole
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)