Heat Shrink, Flexible Adhesive Lined

Item #: 259629

Cat #: HSTTVA75-48-5

UPC: 074983369775

Sign In or Register to view pricing and more.
Heat Shrink, Flexible Adhesive Lined, 4' Pieces, .75" Diameter, Black Cross-Linked Polyolefin, 5 Pieces

Overview

Heat Shrink, Flexible Adhesive Lined, 4' Pieces, .75" Diameter, Black Cross-Linked Polyolefin, 5 Pieces
Heat Shrink for damp applications. Provides excellent abrasion protection for insulating and protecting wires and cables
Also known as: 074983369775, HSTTVA75-48-5

Specifications

Diameter: 3/4 in
Material: Polyolefin
Color: Black
Length: 4 ft
Volts AC: 600
Diameter: 3/4 in
Color: Black
Volts AC: 600
Material: Polyolefin
Length: 4 ft

Customer Reviews

No reviews for this product
(0)