
Cable Tie, 5.6", Nylon, Natural, 1000/PK
Item #: 25945
Cat #: PLT1.5M-M
UPC: 074983540112
Documents & Guides
Cable Tie, 5.6", Nylon, Miniature Cross Section, Natural, Pack of 1000
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cable Tie, 5.6", Nylon, Miniature Cross Section, Natural, Pack of 1000
The Panduit® PLT1.5M-M Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. The ties have a miniature cross section of 5.6 IN in length and come in a pack of 1000. They are made from nylon 6.6 and are natural in color.
Also known as: 074983540112, PLT1.5M-M
Specifications
Width: | 0.980 in |
Color: | Natural |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Length: | 5.600 in |
Size: | Miniature |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.043 in |
Diameter Range: | 1.250 in |
Width: | 0.980 in |
Weight Capacity: | 18 lbs |
Length: | 5.600 in |
Family / Style: | Pan-Ty® |
Diameter Range: | 1.250 in |
Color: | Natural |
Material: | Nylon |
Size: | Miniature |
Product Thickness: | 0.043 in |
Customer Reviews
No reviews for this product
(0)