Hook & Loop Tie, Cinch, 12.0" Length (305mm), Black

Item #: 259406

Cat #: HLC3S-X0

UPC: 074983523382

Sign In or Register to view pricing and more.
Documents & Guides
Tak-Ty® Hook & Loop Cinch Cable Tie, 12 Inch (305mm) Length, .75 (19.1mm) Width, Nylon Hook & Loop, Nylon Cinch Ring, Black

Overview

Tak-Ty® Hook & Loop Cinch Cable Tie, 12 Inch (305mm) Length, .75 (19.1mm) Width, Nylon Hook & Loop, Nylon Cinch Ring, Black
Also known as: 074983523382, HLC3S-X0

Specifications

Length: 12 in
Color: Black
Width: 0.750 in
Material: Nylon
Length: 12 in
Width: 0.750 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)