Compression Lug, 1-Hole, Copper

Item #: 259332

Cat #: LCAX6-10-L

UPC: 074983433520

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, Flex Conductor, 6 AWG, # 10 Stud Size, Blue

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 6 AWG, # 10 Stud Size, Blue
Also known as: 074983433520, LCAX6-10-L

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 6
Color: Blue
Mounting: 1-Hole
Stud Size: #10
Material: Copper
Volts AC: 600
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)