This product has been discontinued.
Molded Plate, Blue, Single-Mode OS1/2, Duplex SC, 6 Fibers
Item #: 259203
Cat #: FAP6WBUDSC
UPC: 074983850167
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, SM (OS1 & 2), Duplex SC, Capacity: (6) Fibers, Phospher Bronze Sleeve, Color: Blue.
Overview
Adapter Plate, SM (OS1 & 2), Duplex SC, Capacity: (6) Fibers, Phospher Bronze Sleeve, Color: Blue.
Fiber adapter panels contain TIA/EIA-604 FOCIS compliant or compatible simplex or duplex fiber optic adapters and meet or exceed TIA/EIA-568-C.3 requirements. Fiber adapter panels include horizontal and vertical MPO adapters, LC, keyed LC, SC, ST, FC, MT-RJ or E-2000 fiber optic adapters. Fiber optic adapters include phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements. LC and SC adapter housing colors follow the TIA/EIA-568-C.3 suggested color identification scheme. Multimedia modular panels allow customization of installation for applications requiring integration of fiber optic and copper cables. Blank fiber adapter panels reserve fiber adapter panel space for future use. All fiber adapter panels snap quickly into the front of fiber optic patch panels and enclosures for easy network deployment or moves, adds, and changes.
Also known as: 074983850167, FAP6WBUDSC
Specifications
Color: | Blue, Black |
Type: | Singlemode, Duplex |
Number of Ports: | 6 |
Connector Type: | SC |
Color: | Blue, Black |
Number of Ports: | 6 |
Type: | Singlemode, Duplex |
Connector Type: | SC |
Customer Reviews
No reviews for this product
(0)