This product has been discontinued.
Compression Lug, 1-Hole, 4 AWG, Stud: 5/16", Aluminum
Item #: 259172
Cat #: LAA4-56-X
UPC: 074983910106
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 4 AWG, Stud: 5/16 Inch, Aluminum
Overview
Compression Lug, 1-Hole, 4 AWG, Stud: 5/16 Inch, Aluminum
Also known as: 074983910106, LAA4-56-X
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Stud Size: | 5/16 in |
Allowable Gauge Range: | 4 |
Mounting: | 1-Hole |
Stud Size: | 5/16 in |
Material: | Aluminum |
Allowable Gauge Range: | 4 |
Customer Reviews
No reviews for this product
(0)