4WAY MTG BASE 1.1X1.1IN BLK NYL ADH

Item #: 259166

Cat #: TC5345AX

UPC: 786210762845

Sign In or Register to view pricing and more.
Documents & Guides
Four-Way Adhesive Mounting Base, Black Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Weather and UV Resistant, Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 5.7mm (0.22 Inches), Self-Adhesive Mounting Method

Overview

Four-Way Adhesive Mounting Base, Black Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Weather and UV Resistant, Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 5.7mm (0.22 Inches), Self-Adhesive Mounting Method
When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.
Also known as: 786210762845, TC5345AX

Specifications

Width: 1 in
Length: 1 in
Color: Black
Mounting: Adhesive
Width: 1 in
Color: Black
Length: 1 in
Mounting: Adhesive

Customer Reviews

No reviews for this product
(0)