Patch Panel, 24 Port, 1 RU, Blk

Item #: 258974

Cat #: CPPA24FMWBLY

UPC: 074983036639

Sign In or Register to view pricing and more.
Mini-Com 24-Port Modular Angled Patch Panel, Flush Mount, Black

Overview

Mini-Com 24-Port Modular Angled Patch Panel, Flush Mount, Black
Also known as: 074983036639, CPPA24FMWBLY

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Material: Stainless Steel
Size: 1RMU
Height: 1.720 in
Depth: 3.860 in
Number of Ports: 24
Mounting: Rack
Width: 19 in
Size: 1RMU
Depth: 3.860 in
Color: Black
Material: Stainless Steel
Height: 1.720 in
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)