Corr. Loom Tubing Slit, 1.88" (47.8mm) X

Item #: 258916

Cat #: CLT188F-X3

UPC: 074983827305

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, 1.88" (47.8mm) x 10' (3.0m), polyethylene, orange.

Overview

Corrugated loom tubing slit wall, 1.88" (47.8mm) x 10' (3.0m), polyethylene, orange.
Also known as: 074983827305, CLT188F-X3

Specifications

Color: Orange
Material: Polyethylene
Length: 10 ft
Diameter: 1.880 in
Color: Orange
Length: 10 ft
Material: Polyethylene
Diameter: 1.880 in

Customer Reviews

No reviews for this product
(0)