Corr. Loom Tubing Slit, 1.50" (38.1mm) X

Item #: 258908

Cat #: CLT150F-X4

UPC: 074983828968

Sign In or Register to view pricing and more.
The corrugated loom tubing slit wall measures 1.50" (38.1mm) x 10' (3.0m). It is yellow and made of polyethylene.

Overview

The corrugated loom tubing slit wall measures 1.50" (38.1mm) x 10' (3.0m). It is yellow and made of polyethylene.
Also known as: 074983828968, CLT150F-X4

Specifications

Diameter: 1.500 in
Material: Polyethylene
Length: 10 ft
Color: Yellow
Diameter: 1.500 in
Length: 10 ft
Material: Polyethylene
Color: Yellow

Customer Reviews

No reviews for this product
(0)