This product may not be available in all locations.
Servo Motor, Rotary, 460V, 115mm Frame, 5000 RPM, Low Inertia
Item #: 258875
Cat #: MPL-B430P-MK74AA
UPC: 820919980947
Documents & Guides
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 115 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle
Sign In or Register to view pricing and more.
Overview
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 115 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B430P-MK74AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919980947, MPL-B430P-MK74AA
Specifications
Volts DC: | 24 |
Type: | Servo Motor, Low Inertia |
Size: | 115 mm |
Volts AC: | 460 |
RPM: | 5000 |
Volts DC: | 24 |
Size: | 115 mm |
RPM: | 5000 |
Type: | Servo Motor, Low Inertia |
Volts AC: | 460 |
Customer Reviews
No reviews for this product
(0)