Corrugated Slit Loom Tubing, .92", Polyethylene, Orange
Item #: 258687
Cat #: CLT100F-C3
UPC: 074983627554
Corrugated loom tubing slit wall, .92" (23.2mm) x 100' (30.5m), Polyethylene, Orange.
Sign In or Register to view pricing and more.
Overview
Corrugated loom tubing slit wall, .92" (23.2mm) x 100' (30.5m), Polyethylene, Orange.
Also known as: 074983627554, CLT100F-C3
Specifications
Length: | 100 ft |
Color: | Orange |
Material: | Polyethylene |
Diameter: | 0.920 in |
Length: | 100 ft |
Material: | Polyethylene |
Color: | Orange |
Diameter: | 0.920 in |
Customer Reviews
No reviews for this product
(0)