3/4 X 3-1/2 NIP-PVC CTD

Item #: 2583085

Cat #: PV0735CN00

UPC: 847656055776

Documents & Guides
No Documents Available
3/4 X 3-1/2 NIP-PVC CTD
Sign In or Register to view pricing and more.

No associated products found.

Overview

3/4 X 3-1/2 NIP-PVC CTD
Also known as: 847656055776, PV0735CN00

Specifications

Diameter: 3/4 in
Length: 3 1/2 in
Color: Black
Material: PVC Coated Steel
Diameter Range: 3/4 in
Diameter: 3/4 in
Color: Black
Diameter Range: 3/4 in
Length: 3 1/2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)