![4-Way Adh Cable Tie Mount, 1.5", White 4-Way Adh Cable Tie Mount, 1.5", White](https://rexel-cdn.com/products/9b5b0d91f10a00399da226e642fe49f589457004-large.jpg?i=0DF81FBD-1F0B-4159-9BCD-3983A3D7C90F&f=420)
Sign In or Register to view pricing and more.
4-Way Adhesive-Backed Cable Tie Mount, 1.5" Long x 1.5" Wide (38.1 x 38.1 mm), Nylon 6.6, Indoor, Used with Miniature, Intermediate, and Standard Cables Ties, White, Package of 200
Overview
4-Way Adhesive-Backed Cable Tie Mount, 1.5" Long x 1.5" Wide (38.1 x 38.1 mm), Nylon 6.6, Indoor, Used with Miniature, Intermediate, and Standard Cables Ties, White, Package of 200
Also known as: 074983584734, ABM3H-A-T
Specifications
Length: | 1 1/2 in |
Width: | 1 1/2 in |
Color: | White |
Mounting: | Adhesive, # 6 Screw |
Material: | Nylon |
Length: | 1 1/2 in |
Color: | White |
Material: | Nylon |
Width: | 1 1/2 in |
Mounting: | Adhesive, # 6 Screw |
Customer Reviews
No reviews for this product
(0)