Fiber Patch Panel, Flat, 1RU, Blk

Item #: 257668

Cat #: CFAPPBL1

UPC: 074983788576

Sign In or Register to view pricing and more.
Opticom Flat Fiber Patch Panel, Powder Coated, Steel, Black

Overview

Opticom Flat Fiber Patch Panel, Powder Coated, Steel, Black
The flat fiber patch panel is used with FMT1 and FMT2 trays and holds up to four Opticom® Cassettes or FAP adapter panels. It is compatible with all 19 IN wide EIA rack mount installations, is black powder coated steel, and fits in a 1 RU footprint.
Also known as: 074983788576, CFAPPBL1

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Unloaded
Mounting: Rack
Size: 1RMU
Color: Black
Type: Unloaded

Customer Reviews

No reviews for this product
(0)