Grounding Bushing With Aluminum Lug, Insulated, Threaded, 3", 14 - 4 AWG, Iron/Zinc

Item #: 257552

Cat #: 3877

UPC: 786210038773

Grounding Bushing With Aluminum Lug, Insulated, Threaded, 3 Inch Diameter, 14 - 4 AWG, Iron With Zinc Finish, For Use with Rigid/IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Grounding Bushing With Aluminum Lug, Insulated, Threaded, 3 Inch Diameter, 14 - 4 AWG, Iron With Zinc Finish, For Use with Rigid/IMC Conduit
ABB's threaded insulated grounding bushing is made for quick installation of bonding jumper to multiple metal conduits, and designed to bush conductors and prevent insulation damage.
Also known as: 786210038773, 3877

Specifications

Diameter: 3 in
Material: Iron, Aluminum
Allowable Gauge Range: 14 - 4
Diameter: 3 in
Allowable Gauge Range: 14 - 4
Material: Iron, Aluminum

Customer Reviews

No reviews for this product
(0)