Compression Lug, 2-Hole, 4 AWG, Copper, Long Barrel
Item #: 257519
Cat #: 256-30695-733
UPC: 786210199825
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, 4 AWG, Copper, Long Barrel, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated Blind End, Gray
Overview
Compression Lug, 2-Hole, 4 AWG, Copper, Long Barrel, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated Blind End, Gray
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210199825, 256-30695-733
Specifications
Material: | Copper |
Color: | Gray |
Stud Size: | 1/2 in |
Material: | Copper |
Stud Size: | 1/2 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)