Receptacles, Single, Commercial/Industrial Grade, 2-Pole 3-Wire Gro
Item #: 25748
Cat #: HBL5251I
UPC: 783585014128
Sign In or Register to view pricing and more.
Receptacles, Single, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Ivory
Overview
Receptacles, Single, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Ivory
The Hubbell HUBHBL5251I receptacle features a slender / compact design, and triple wipe contacts. This device is self grounding.
Also known as: 783585014128, HBL5251I
Specifications
Mounting: | Screw |
Color: | Ivory |
Type: | Single Receptacle |
NEMA Configuration: | 5-15R |
Mounting: | Screw |
Type: | Single Receptacle |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)