6-in-1 Multi-Purpose Tool

Item #: 25718

Cat #: 1000

UPC: 092644744006

Sign In or Register to view pricing and more.
Documents & Guides
6-in-1 Multi-Purpose Tool, Includes: Bolt Shears (Capacity: 4-40, 6-32, 10-24, 10-32), Wire Cutter/Stripper (Capacity: 10-22 AWG), Crimper, Wire Gauge, Measures Studs, Length: 7-3/4"

Overview

6-in-1 Multi-Purpose Tool, Includes: Bolt Shears (Capacity: 4-40, 6-32, 10-24, 10-32), Wire Cutter/Stripper (Capacity: 10-22 AWG), Crimper, Wire Gauge, Measures Studs, Length: 7-3/4"
Multi-Purpose 6-in-1 Tool • Cleanly shears bolts • Easily cuts and strips wire • Measures stud sizes • Gauges wire sizes • Crimps insulated terminals • Comfortable, plastic-covered handles
Also known as: 092644744006, 1000

Specifications

Type: Stripper, Cutter
Gauge: 10, 18, 12, 14, 22, 16, 20
Color: Red
Standards: California Proposition 65
Length: 7.750 in
Type: Stripper, Cutter
Color: Red
Length: 7.750 in
Gauge: 10, 18, 12, 14, 22, 16, 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)