2/0 Awg Copper Standard Barrel Splice

Item #: 25715

Cat #: SCS2/0-X

UPC: 07498390330

Sign In or Register to view pricing and more.
Documents & Guides
Copper Butt splice, Tin-Plated Copper, Standard barrel, 2/0 AWG wire.

Overview

Copper Butt splice, Tin-Plated Copper, Standard barrel, 2/0 AWG wire.
Panduit's Color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection • internal wire stops to prevent over-insertion of conductor.
Also known as: 07498390330, SCS2/0-X

Specifications

Length: 2 in
Material: Copper
Color: Black
Size: 2/0
Allowable Gauge Range: 2/0
Length: 2 in
Color: Black
Allowable Gauge Range: 2/0
Material: Copper
Size: 2/0

Customer Reviews

No reviews for this product
(0)